Cable Tie, 8 in L, 1.84 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # PLC2S-S6-C

  • Zoro # G0782770


product price: $35.15
/pk 100, $0.35/ea

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.84 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC2S-S6-C
Zoro #
G0782770
UPC #
7498355078
Country of Origin
Singapore

Dimensions

Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.84 in
Thickness
3/64"
Mounting Hole Size - Cable Tie
0.37 in
Depth
7.90"

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Locking
Design
Clamp Tie
Standards
CSA Certified, UL Recognized, UL Listed, UL 62275 Compliant, CE Compliant
UL Type
2; 21
Operating Temp. Range
-60 degrees celsius
Product Series
PLC
Product Line
Pan-Ty
Additional Information
Cross Section: Standard

Description

Cable Tie,7.9 In.L,Nylon,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.