Cable Tie, 8 in L, 2 in Max Bundle Dia., Black, Stainless Steel, 200 lb Strength, 50 PK

  • Mfr # IMLTFC51H-L6L

  • Zoro # G404858815


product price:  $90.85
/pk 50, $1.82/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Flame Retardant
Nominal Length
8 in
Width
5/16 in
Nominal Max. Bundle Dia.
2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMLTFC51H-L6L
Zoro #
G404858815
UPC #
061305610871
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
5/16 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.1 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant
Color
Black
Material
Stainless Steel
Tensile Strength
200 lb
Outdoor Use
Yes
Standards
UL Listed (File # E56854)
Operating Temp. Range
302 Degrees F to -40 Degrees F

Description

StrongHold IMLTFC51H-L6L Fully Coated Metal Locking Ties are suitable for a variety of environments, from general purpose applications all the way to chemical plants and refineries the StrongHold IMLTs are strong enough to withstand the most corrosive environments. Heavy, 7.9201mm) length, 0.0100.25mm) thick. For indoor/outdoor use, made of 316L stainless steel, fully coated, are black in color, and come in packages of 50.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.