Cable Tie, 8 in L, 2 in Max Bundle Dia., Gray, Nylon 6/6, 40 lb Strength, 1000 PK

  • Mfr # PLT2I-M8

  • Zoro # G2655498


product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
8 in
Width
9/64 in
Nominal Max. Bundle Dia.
2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT2I-M8
Zoro #
G2655498
UPC #
-
Country of Origin
Singapore

Dimensions

Nominal Length
8 in
Width
9/64 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.05 in
Actual Length
8 in
Body Thickness (In.)
0.047
Maximum Bundle Diameter (In.)
2
Body Thickness (mm)
1.2
Maximum Bundle Diameter (mm)
50.8
Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Gray
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
No
Locking Style
Plastic Pawl
Standards
CSA Certified, UL, RoHS
Metal Detectable
No
Max. Temp. Rating
185 Degrees F
UL Type
2, 21
Min. Temp. Rating
-76 Degrees F
Number of Straps
1
For Use With
GTS-E, GS2B-E, PTS
Minimum Loop Tensile Strength (lb)
40
Minimum Loop Tensile Strength (N)
178
Minimum Installation Temperature (°C)
-20
Minimum Installation Temperature (°F)
-4
Product Line
Pan-Ty
Environmentally Friendly
Yes
Minimum Installation Temperature (°F)
-4
Minimum Installation Temperature (°C)
-20
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Flame Retardant
No
Cable Tie Duty
Intermediate
Basic Material - Cable Tie
Nylon
Temp. Range
-76 Degrees F to 185 Degrees F

Description

Cable Tie, Standard, Actual Length 8 in, Width 0.14 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Gray, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Intermediate, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees F to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, UL Type 2, 21, Thickness 0.05 in, Max. Bundle Dia. 2 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -76 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.