Cable Tie, 8 in L, 2 in Max Bundle Dia., Green, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # PLT2M-M5

  • Zoro # G2792440


product price: $79.19
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT2M-M5
Zoro #
G2792440
UPC #
7498356317
Country of Origin
Singapore

Dimensions

Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.043 in
Maximum Bundle Diameter (mm)
50.8
Body Thickness (mm)
1.1
Body Thickness (In.)
0.043
Maximum Bundle Diameter (In.)
2

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Green
Material
Nylon 6/6
Tensile Strength
18 lb
UL Type
2; 21
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
For Use With
GTS-E, GS2B-E, PTS
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (N)
80
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (lb)
18
Product Line
Pan-Ty

Description

Cable Tie, 8.0L (203mm), Miniature, Nylon, Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products