
Cable Tie, 8 in L, 2 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 250 PK
Mfr # PLT2H-TL
Zoro # G2789178
product price: $110.99
/pk 250, $0.44/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
8 in
Width
5/16 in
Nominal Max. Bundle Dia.
2 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT2H-TL
Zoro #
G2789178
UPC #
7498338750
Country of Origin
Singapore
Dimensions
Nominal Length
8 in
Width
5/16 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.075 in
Depth
8.10"
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Operating Temp. Range
-60 degrees celsius
UL Type
2; 21
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Additional Information
Cross Section: Light-Heavy, Locking Style: Locking
Product Line
Pan-Ty
Description
Cable Tie, 8.1L (206mm), Light-Heavy, Nylon, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.