Zoro Homepage

Cable Tie, 8 in L, 2 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # PLM2M-C

  • Zoro # G0783078


product price: $41.79
/pk 100, $0.42/ea

Key Features

Cable Tie Style
Wrap
Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM2M-C
Zoro #
G0783078
UPC #
7498355304
Country of Origin
Singapore

Dimensions

Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Thickness
1/32"
Depth
8"

Details

Item
Cable Tie
Cable Tie Style
Wrap
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Locking Style
Locking
Features
Cross Section: MiniatureWrite-On Area: 0.26 Inch x 0.95 Inch
Standards
CE Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Additional Information
Cross Section: Miniature, Write-On Area: 0.26 Inch x 0.95 Inch
Product Line
Pan-Ty

Description

Cable Tie,8 In.L,Nylon,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.