Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, 2 in Max Bundle Dia., Natural, Nylon 6/6, 85 lb Strength, 500 PK

  • Mfr # CBR2HS-D

  • Zoro # G2772168


product price: $174.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Nominal Length
8 in
Width
1/4 in
Nominal Max. Bundle Dia.
2 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBR2HS-D
Zoro #
G2772168
UPC #
7498384113
Country of Origin
Costa Rica

Dimensions

Nominal Length
8 in
Width
1/4 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.058 in
Depth
8"

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
85 lb
Outdoor Use
No
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Standards
SAE-AS23190A, SAE-AS33671
Additional Information
Cross Section: Heavy-Standard, Locking Style: Locking, Product Segment: Electrical
Product Line
Contour-Ty

Description

Cable Tie, In-Line, 8.0L (203mm), Heavy-Standard, Nylon, Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.