Cable Tie, 8 in L, 2 in Max Bundle Dia., Orange, Nylon 6/6, 40 lb Strength, 1000 PK

  • Mfr # PLT2I-M53

  • Zoro # G0784773


product price: $98.15
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Intermediate
Nominal Length
8 in
Width
9/64 in
Nominal Max. Bundle Dia.
2 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT2I-M53
Zoro #
G0784773
UPC #
7498328083
Country of Origin
Singapore

Dimensions

Nominal Length
8 in
Width
9/64 in
Nominal Max. Bundle Dia.
2 in
Thickness
3/64"
Maximum Bundle Diameter (mm)
50.8
Maximum Bundle Diameter (In.)
2
Body Thickness (mm)
1.2
Body Thickness (In.)
0.047
Depth
8"

Details

Item
Cable Tie
Cable Tie Style
Intermediate
Color
Orange
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
No
Locking Style
Locking
Design
One-Piece Locking Wedge
UL Type
2; 21
Features
Cross Section: IntermediateLocking Style: LockingProduct Segment: Electrical
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, PTS
Minimum Loop Tensile Strength (lb)
40
Minimum Installation Temperature (°F)
-4
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (N)
178
Product Line
Pan-Ty
Additional Information
Cross Section: Intermediate, Locking Style: Locking, Product Segment: Electrical

Description

Cable Tie,8 In.L,Nylon,Orange,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products