Cable Tie, 8 in L, 2 in Max Bundle Dia., Silver, Stainless Steel, 125 lb Strength, 100 PK

  • Mfr # IMLT51S-C

  • Zoro # G304859622


product price: $56.59
/pk 100, $0.57/ea

Key Features

Cable Tie Style
Flame Retardant
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMLT51S-C
Zoro #
G304859622
UPC #
61305602375
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.01 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant
Color
Silver
Material
Stainless Steel
Tensile Strength
125 lb
Outdoor Use
Yes
Standards
UL Listed (File # E56854)
Operating Temp. Range
-60 degrees Celsius to 538 degrees Celsius
For Use With
GS4MT,PPTMT,ST2MT,HTMT

Description

Stronghold IMLT Tie, 304 SS,Standard, 201mm (7.9"), 0.25 mm (0.010") thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.