Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, 2 in Max Bundle Dia., White, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # PLT2M-M69

  • Zoro # G0784703


product price: $160.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Flame Retardant, Plenum Rated
Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT2M-M69
Zoro #
G0784703
UPC #
7498338560
Country of Origin
Singapore

Dimensions

Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Thickness
3/64"
Body Thickness (mm)
1.1
Maximum Bundle Diameter (mm)
50.8
Body Thickness (In.)
0.043
Maximum Bundle Diameter (In.)
2
Depth
8"

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Plenum Rated
Color
White
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Design
One-Piece Locking Wedge
Locking Style
Locking
Features
Marker Write-on Area: 0.31 Inch x 0.75 InchCross Section: MiniaturePackaging:Bulk Pkg Qty: 1000Bulk Ctn Qty: 25000
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
1; 11
Operating Temp. Range
-60 degrees celsius to 100 degrees celcius
Minimum Loop Tensile Strength (N)
80
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (lb)
18
Minimum Installation Temperature (°F)
-4
For Use With
GTS-E, GS2B-E, PTS
Product Line
Pan-Ty
Additional Information
Marker Write-on Area: 0.31 Inch x 0.75 Inch, Cross Section: Miniature

Description

Cable Tie,8 In.L,Nylon,Ivory,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.