
Cable Tie, 8 in L, 2 in Max Bundle Dia., White, Nylon 6/6, 40 lb Strength, 1000 PK
Mfr # PLT2I-M10
Zoro # G0784572
product price: $94.19
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
8 in
Width
9/64 in
Nominal Max. Bundle Dia.
2 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT2I-M10
Zoro #
G0784572
UPC #
7498356265
Country of Origin
Singapore
Dimensions
Nominal Length
8 in
Width
9/64 in
Nominal Max. Bundle Dia.
2 in
Thickness
3/64"
Maximum Bundle Diameter (In.)
2
Body Thickness (mm)
1.2
Body Thickness (In.)
0.047
Maximum Bundle Diameter (mm)
50.8
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
White
Material
Nylon 6/6
Tensile Strength
40 lb
Locking Style
Locking
Design
One-Piece Locking Wedge
UL Type
2; 21
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, PTS
Minimum Loop Tensile Strength (lb)
40
Minimum Loop Tensile Strength (N)
178
Minimum Installation Temperature (°C)
-20
Minimum Installation Temperature (°F)
-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.