Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, 2 in Max Bundle Dia., White, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # BT2S-M10

  • Zoro # G2786746


product price: $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT2S-M10
Zoro #
G2786746
UPC #
7498341202
Country of Origin
Unknown

Dimensions

Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.045 in
Maximum Bundle Diameter (mm)
50.8
Maximum Bundle Diameter (In.)
2
Body Thickness (mm)
1.2
Body Thickness (In.)
0.045

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
White
Material
Nylon 6/6
Tensile Strength
50 lb
Standards
CSA Certified, UL 62275, CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, STS2, STH2, PTS, PTH
Sub Brand
Dome-Top®
Minimum Loop Tensile Strength (N)
222
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (lb)
50
Minimum Installation Temperature (°C)
-20
Product Line
Dome-Top

Description

Cable Tie, Metal Barb, 8.0L (203mm), Standard, Nylon, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.