Cable Tie, 8 in L, 2 in Max Bundle Dia., Yellow, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # PLM2M-M4Y

  • Zoro # G0783017


product price: $295.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Wrap
Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM2M-M4Y
Zoro #
G0783017
UPC #
7498344648
Country of Origin
Singapore

Dimensions

Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Thickness
1/32"

Details

Item
Cable Tie
Cable Tie Style
Wrap
Color
Yellow
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Locking Style
Locking
Standards
CE Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius

Description

Cable Tie,8 In.L,Nylon,Yellow,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.