Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, 2.09 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength, 100 PK

  • Mfr # S8-40-C0

  • Zoro # G3180377


product price: $5.45
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.90

Key Features

Cable Tie Style
UV Resistant
Nominal Length
8 in
Width
9/64 in
Nominal Max. Bundle Dia.
2.09 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8-40-C0
Zoro #
G3180377
UPC #
61305625794
Country of Origin
Thailand

Dimensions

Nominal Length
8 in
Width
9/64 in
Nominal Max. Bundle Dia.
2.09 in
Thickness
3/64"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
Yes
Locking Style
Locking
UL Type
2; 21
Standards
UL 62275 Compliant
Operating Temp. Range
-40 degrees celsius to 85 degrees celsius

Description

Cable Tie,7.87 In. L,Nylon,Black,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.