Zoro Homepage

Cable Tie, 8 in L, 2 in Max Bundle Dia., Green, Polypropylene, 50 lb Strength, 250 PK

  • Mfr # PLT2H-TL109

  • Zoro # G2789284


product price: $167.99
/pk 250, $0.67/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Chemical Resistant
Nominal Length
8 in
Width
5/16 in
Nominal Max. Bundle Dia.
2 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT2H-TL109
Zoro #
G2789284
UPC #
7498338765
Country of Origin
Singapore

Dimensions

Nominal Length
8 in
Width
5/16 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.075 in
Depth
8.10"

Details

Item
Cable Tie
Cable Tie Style
Chemical Resistant
Color
Green
Material
Polypropylene
Tensile Strength
50 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius
Additional Information
Indoor Use, Cross Section: Light-Heavy, Locking Style: Locking
Product Line
Pan-Ty

Description

Cable Tie, 8.1L (206mm), Light-Heavy, Polypropylene, Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.