Zoro Homepage

Cable Tie, 8-1/2 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # SG200S-M0

  • Zoro # G0793410


product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
8-1/2 in
Width
15/64 in
Nominal Max. Bundle Dia.
2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG200S-M0
Zoro #
G0793410
UPC #
7498344002
Country of Origin
Singapore

Dimensions

Nominal Length
8-1/2 in
Width
15/64 in
Nominal Max. Bundle Dia.
2 in
Thickness
3/64"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Design
Distinctive Flared Neck, Tapered Tip
Locking Style
Locking
Standards
CSA Certified, UL Listed
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius

Description

Cable Tie,8.3 In.L,Nylon,Black,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.