Zoro Homepage
This item is Discontinued.
Panduit Cable Tie, 8"L, Nylon, Yellow, PK1000 PLT2I-M54

Cable Tie, 8"L, Nylon, Yellow, PK1000 (Discontinued)

  • Mfr # PLT2I-M54
  • Zoro # G0784651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT2I-M54
Zoro #
G0784651
UPC #
-
Country of Origin
Singapore

Dimensions

Length
8"
Width
9/64"
Thickness
3/64"

Details

Color
Fluorescent Yellow
Item
Cable Tie
Tensile Strength
40 lb.
Material
Nylon 6.6
Cable Tie Duty
Intermediate
Indoor/Outdoor
Indoor
Locking Style
Locking
Basic Material
Nylon
Design
One-Piece Locking Wedge

Description

Cable Tie,8 In.L,Nylon,Yellow,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.