
Cable Tie, 96 in L, 28 in Max Bundle Dia., Black, Acetal, 250 lb Strength, 100 PK
Mfr # DT28EH-C0
Zoro # G2751527
product price: $2,201.99
/pk 100, $22.02/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
96 in
Width
1/2 in
Nominal Max. Bundle Dia.
28 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DT28EH-C0
Zoro #
G2751527
UPC #
7498360966
Country of Origin
China
Dimensions
Nominal Length
96 in
Width
1/2 in
Nominal Max. Bundle Dia.
28 in
Thickness
0.059 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Acetal
Tensile Strength
250 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Standards
TR-TSY-000789
Description
Cable Tie, 96L (2438mm), Extra-Heavy, Acetal, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.