Zoro Homepage

Cable Tie, Black, Nylon 6/6, 100 PK

  • Mfr # PUME925-4E-C350

  • Zoro # G2766927


product price: $193.99
/pk 100, $1.94/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized, UV Resistant
Color
Black
Material
Nylon 6/6
Application
For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets
Mounting Method
Fir Tree Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUME925-4E-C350
Zoro #
G2766927
UPC #
61305626209
Country of Origin
Costa Rica

Dimensions

Height
1.1 in

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized, UV Resistant
Color
Black
Material
Nylon 6/6
Application
For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets
Mounting Method
Fir Tree Mount
Operating Temp. Range
Up to 1.1°C

Description

Heavy Duty Fir Tree hole size 0.354" and Wide Strap Cable Tie Assembly with 15" Cable Tie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.