Zoro Homepage

Cable Tie, Black, Nylon 6/6

  • Mfr # KB-550

  • Zoro # G0419962


product price: $35.75
/ea

Key Features

Cable Tie Style
UV Resistant
Width
3/16 in
Color
Black
Material
Nylon 6/6
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB-550
Zoro #
G0419962
UPC #
7498353620
Country of Origin
Costa Rica

Dimensions

Width
3/16 in

Details

Item
Cable Tie Assortment
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Outdoor Use
Yes
Includes
(15) PLT1M, (15) PLT1.5I, (15) PLT2S, (15) PLT3S, (10) PLT1M-0, (10) PLT1.5I-0, (10) PLT2S-0, (10) PLT3S-0
Package Contents
Product Line
Pan-Ty

Description

Cbletieassortkit,Plt Ties

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.