Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, Extra Heavy Duty, Natural, PK50

  • Mfr # SG450H-L

  • Zoro # G022800890


product price: $55.49
/pk 50, $1.11/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG450H-L
Zoro #
G022800890
UPC #
074983784417
Country of Origin
Malaysia

Description

Cable Tie, Standard, Actual Length 18.6 in, Width 0.38 in, Nominal Length 19 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 175 lb, Extra Heavy Duty, Nominal Max. Bundle Dia. 5 3/16 in, Temp. Range -76 Degrees F to 185 Degrees F, Number of Straps 50, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type UL Listed (File #E56854), Thickness 0.07 in, Max. Bundle Dia. 5.2 in, Material Nylon 6.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.