Zoro Homepage

Cable Tie Gun, Heavy Duty, Nylon

  • Mfr # GTH-E

  • Zoro # G6638320


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
50 to 175 lb
Cable Tie Width
0.190 in to 0.350 in
Tension Adjustment Method - Cable Tie Tool
Pre-Set Steps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTH-E
Zoro #
G6638320
UPC #
-
Country of Origin
United States

Dimensions

Cable Tie Width
0.190 in to 0.350 in
Overall Length
7 13/16 in
Tool Length
8 in
Tool Width
1 1/2 in
Minimum Cable Tie Width
0.19 in
Maximum Cable Tie Width
0.35 in
Tool Height
6 in
Overall Height (In.)
5.77
Overall Length (mm)
198.1
Overall Length (In.)
7.8
Overall Width (mm)
32.5
Overall Height (mm)
146.7
Overall Width (In.)
1.28

Details

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
50 to 175 lb
Tension Adjustment Method - Cable Tie Tool
Pre-Set Steps
Handle Type - Cable Tie Tool
Ergonomic
Cuts Ties
Yes
Basic Material - Cable Tie Tool
Plastic
Mechanism
Automatic Cut-Off, Reduces Impact
Construction
Alloy Steel Body
Item
Cable Tie Tension Tool
Description/Special Features
Narrow Nose
Material of Construction
Impact Resistant Resin
Duty Rating
Heavy Duty
Handle Type
Ergonomic
Adjustable Tension
Yes
Features
Increases Productivity, Promotes Worker Safety, Reduces Downtime
Color
Dark Gray, Red
Compatible Cable Tie Material
Plastic
Body Color
Gray
Tension Adjustment Method
Pre-Set Steps
Compatible Cable Tie Tensile Strength
50 to 175 lb
Includes Tie Cutter
Yes
Tool Style
Cable Tie Tension Tool
For Use With
LH and H Cross-Section Cable Ties, S
Tool Weight
11.9 oz
Body Material
Plastic
Standards
2014/68/UE, QPL per Mil. Std. SAE AS81306
Note
Tool housing is made of impact modified plastic resin
Product Type
Cable Tie Hand Tool
Application
Production, Maintenance, Construction
Standards Met
QPL per Mil. Std. SAE AS81306 and Mil. Spec. SAE AS90387 Mil. Spec. Part Number MS90387-2
Sub Brand
PanZone®

Description

Cable Tie Tension Tool, Compatible Cable Tie Material Plastic, Compatible Cable Tie Tensile Strength 50 to 175 lb, Maximum Cable Tie Width 0.35 in, Minimum Cable Tie Width 0.19 in, Tool Style Cable Tie Tension Tool, Tool Length 8 in, Tool Height 6 in, Tool Width 1 1/2 in, Includes Tie Cutter Yes, Body Color Gray, Body Material Plastic, Features Increases Productivity, Promotes Worker Safety, Reduces Downtime, For Use With LH and H Cross-Section Cable Ties, S, Handle Type Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.