Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Gun, Std., 200 to 600 lb., SS

  • Mfr # GS4MT-E

  • Zoro # G3041087


product price: $1,022.99
/ea
Free Shipping & Returns

Key Features

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Stainless Steel
Cable Tie Tensile Strength
200 to 600 lb
Cable Tie Width
0.180 in to 0.310 in
Tension Adjustment Method - Cable Tie Tool
Pre-Set Steps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS4MT-E
Zoro #
G3041087
UPC #
074983760459
Country of Origin
United States

Dimensions

Cable Tie Width
0.180 in to 0.310 in
Overall Length
8 in
Tool Length
8 in
Tool Width
1 1/2 in
Maximum Cable Tie Width
0.5 in
Minimum Cable Tie Width
0.18 in
Tool Height
5 1/2 in
Overall Length (mm)
198.12
Overall Height (mm)
145.62
Overall Length (In.)
7.8
Minimum Compatible Strap Width (mm)
4.9
Overall Width (In.)
1.27
Maximum Compatible Strap Width (mm)
12.7
Overall Width (mm)
32.26
Overall Height (In.)
5.73
Minimum Compatible Strap Width (In.)
0.18
Maximum Compatible Strap Width (In.)
0.5

Details

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Stainless Steel
Cable Tie Tensile Strength
200 to 600 lb
Tension Adjustment Method - Cable Tie Tool
Pre-Set Steps
Handle Type - Cable Tie Tool
Plain
Cuts Ties
Yes
Basic Material - Cable Tie Tool
Metal
Construction
Impact Resistant Metal Housing
Mechanism
Tension Locking
Description/Special Features
Side Entry of Ties
Handle Type
Plain
Item
Cable Tie Tension Tool
Adjustable Tension
Yes
Tool Code
G
Material of Construction
Impact Resistant Metal
Duty Rating
Standard Duty
Color
Gray
For Use With
MLT/S/LH/H/EH, MLTC/H, MLTFC/S/H or MLTDH/EH Series Ties and Strapping
Features
Easy to Read Tension Settings Improves Accuracy While Increasing Dependability
Application
Installation tool for stainless steel cable ties and strapping
Tool Style
Cable Tie Tension Tool
Includes Tie Cutter
Yes
Compatible Cable Tie Tensile Strength
200 to 600 lb
Compatible Cable Tie Material
Stainless Steel
Body Color
Gray
Tension Adjustment Method
Pre-Set Steps
Body Material
Metal
Used with Pan-Steel Ties
MLT/S/LH/H/EH, MLTC/H, MLTDH/EH or MLTFC/S/H
Chromium Content Indicator
N
Heavy Metal Content Indicator
N
Shelf Life
1800
Tool Type
Manual clipping
Cadmium Content Indicator
N
Product Type
Cable Tie Tool
Product Color
Gray
Product Name
GS4MT Hand Operated Installation Tool
Product Material
Stainless Steel
Tension Type
Controlled Tension
Sub Brand
Pan-Steel®
Cut Off Type
Automatic

Description

Cable Tie Tension Tool, Compatible Cable Tie Material Stainless Steel, Compatible Cable Tie Tensile Strength 200 to 600 lb, Maximum Cable Tie Width 0.5 in, Minimum Cable Tie Width 0.18 in, Tool Style Cable Tie Tension Tool, Tool Length 8 in, Tool Height 5 1/2 in, Tool Width 1 1/2 in, Includes Tie Cutter Yes, Body Color Gray, Body Material Metal, Features Easy to Read Tension Settings Improves Accuracy While Increasing Dependability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.