Zoro Homepage

Cable Tie Head, 1 in L, Black, Acetal, Not Applicable Strength, 25 PK

  • Mfr # DTHH-Q0

  • Zoro # G2767934


product price: $15.29
/pk 25, $0.61/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
1 in
Width
13/16 in
Color
Black
Material
Acetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTHH-Q0
Zoro #
G2767934
UPC #
7498302114
Country of Origin
China

Dimensions

Nominal Length
1 in
Width
13/16 in

Details

Item
Cable Tie Head
Cable Tie Style
UV Resistant
Color
Black
Material
Acetal
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Standards
TR-TSY-000789

Description

Cable Tie Heads, Heavy, Acetal, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.