Shop PANDUIT
See all product information
Create Account
Cable Tie, Heavy Duty, Black, PK50
- Mfr # SG350LH-L0
- Zoro # G724936804
product price:Â
$
53.99
/pk of 50, $1.08/ea
Key Features
Actual Length
15.3 in
Cable Tie Duty
Heavy Duty
Material
Nylon 6.6
Cable Tie Style
Standard
Cable Tie Properties
UV Light Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG350LH-L0
- Zoro #
- G724936804
- UPC #
- 074983379170
- Country of Origin
- Malaysia
- Cable Tie Duty
- Heavy Duty
- Material
- Nylon 6.6
- Cable Tie Style
- Standard
- Cable Tie Properties
- UV Light Resistant
- Standards
- CSA Certified, RoHS Compliant, UL Listed (File #E56854)
- Outdoor Use
- Yes
- UL Type
- UL Listed (File #E56854)
- Item
- Cable Tie
- Basic Material - Cable Tie
- Nylon
- Temp. Range
- -76 Degrees F to 185 Degrees F
- Max. Temp. Rating
- 185 Degrees F
- Min. Temp. Rating
- -76 Degrees F
- Tensile Strength
- 120 lb
- Metal Detectable
- No
- Locking Style
- Plastic Pawl
- Recommended Tool
- GS4EH-E, GS4H-E, GTH-E, PTH, ST3EH, STH2
- Number of Straps
- 50
- Color
- Black
- Flame Retardant
- No
- Plenum Rated
- No
- Shell Material
- Nylon 6.6
- Wire Color
- Black
- Traction Material
- Nylon 6.6
Dimensions
- Actual Length
- 15.3 in
- Max. Bundle Dia.
- 4.13 in
- Nominal Max. Bundle Dia.
- 4 1/8 in
- Thickness
- 0.06 in
- Nominal Length
- 15 1/2 in
- Width
- 0.33 in
Description
Cable Tie, Standard, Actual Length 15.3 in, Width 0.33 in, Nominal Length 15 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 4 1/8 in, Temp. Range -76 Degrees F to 185 Degrees F, Number of Straps 50, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type UL Listed (File #E56854), Thickness 0.06 in, Max. Bundle Dia. 4.13 in, Material Nylon 6.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.