Zoro Homepage

Cable Tie, 4 in L, 7/8 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # PLT1M-MP0

  • Zoro # G2790054


product price: $132.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated, UV Resistant
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1M-MP0
Zoro #
G2790054
UPC #
7498354003
Country of Origin
Singapore

Dimensions

Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Thickness
0.043 in
Body Thickness (mm)
1.1
Body Thickness (In.)
0.043
Maximum Bundle Diameter (In.)
0.87
Maximum Bundle Diameter (mm)
22.1

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
UL Type
2; 21
For Use With
GTS-E, GS2B-E, PTS
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (N)
80
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (lb)
18

Description

Cable Tie in a box, 3.9L (99mm), Miniature, Weather Resistant, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.