This item is Discontinued.

Panduit Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 250 PK CBR4LH-TL

Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 250 PK (Discontinued)

  • Mfr # CBR4LH-TL
  • Zoro # G2797255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBR4LH-TL
Zoro #
G2797255
UPC #
7498383906
Country of Origin
Costa Rica

Dimensions

Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.07 in
Depth
14.60"

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Standards
SAE-AS23190A, SAE-AS33671
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Additional Information
Cross Section: Light-Heavy, Locking Style: Locking, Product Segment: Electrical
Product Line
Contour-Ty

Description

Cable Tie, In-Line, 14.6L (371mm), Light-Heavy, Nylon, Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.