Zoro Homepage

Cable Tie, 15-1/2 in L, 4.53 in Max Bundle Dia., Green, Nylon 6/6, 124 lb Strength, 100 PK

  • Mfr # IT9115-CUV5A

  • Zoro # G3146126


product price: $81.59
/pk 100, $0.82/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
15-1/2 in
Width
23/64 in
Nominal Max. Bundle Dia.
4.53 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT9115-CUV5A
Zoro #
G3146126
UPC #
7498350400
Country of Origin
Singapore

Dimensions

Nominal Length
15-1/2 in
Width
23/64 in
Nominal Max. Bundle Dia.
4.53 in
Thickness
0.065 in
Depth
15.30"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Green
Material
Nylon 6/6
Tensile Strength
124 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
In-Line

Description

Cable Tie, In-Line, 15.3L (389mm) Light-Heavy, Weather Resistant, Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.