Cable Tie, 14.9 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, Heat Stabilized, 250 PK

  • Mfr # BT4LH-TL300

  • Zoro # G2795800


product price:  $239.99
/pk 250, $0.96/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized, UV Resistant
Nominal Length
15 in
Width
0.275 in
Nominal Max. Bundle Dia.
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT4LH-TL300
Zoro #
G2795800
UPC #
7498310715
Country of Origin
Costa Rica

Dimensions

Nominal Length
15 in
Width
0.275 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.065 in
Body Thickness (mm)
1.7
Maximum Bundle Diameter (mm)
102
Body Thickness (In.)
0.065
Maximum Bundle Diameter (In.)
4

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Standards
UL 62275, CSA-C22.2 No. 62275, Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H; 89/60111 (E3), 11130200, QPL-AS23190
Operating Temp. Range
-60 degrees celsius to 115 degrees celcius
For Use With
GTH-E, GS4H-E, GS4EH-E, PTH, STH2, ST3EH
Minimum Loop Tensile Strength (lb)
120
Sub Brand
Dome-Top®
Minimum Loop Tensile Strength (N)
534
Minimum Installation Temperature (°F)
-4
Minimum Installation Temperature (°C)
-20
Product Line
Dome-Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.