Zoro Homepage

Cable Tie, 3 in L, 11/16 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # PLT.7M-M

  • Zoro # G0416584


product price: $40.29
/pk 1000, $0.04/ea

Key Features

Cable Tie Style
Miniature
Nominal Length
3 in
Width
3/32 in
Nominal Max. Bundle Dia.
11/16 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT.7M-M
Zoro #
G0416584
UPC #
74983526000
Country of Origin
Singapore

Dimensions

Nominal Length
3 in
Width
3/32 in
Nominal Max. Bundle Dia.
11/16 in
Thickness
0.032 in
Depth
3.10"

Details

Item
Cable Tie
Cable Tie Style
Miniature
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
UL Type
2; 21
Standards
UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Pan-Ty
Additional Information
Cross Section: Miniature, Locking Style: Locking

Description

Cable Tie,Min,3.1 In.,Nat,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.