Zoro Homepage

Cable Tie, 4 in L, 0.82 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 5000 PK

  • Mfr # PLT1M-XMR

  • Zoro # G0418763


product price: $479.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Reel-Fed
Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
0.82 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1M-XMR
Zoro #
G0418763
UPC #
00074983547166
Country of Origin
Costa Rica

Dimensions

Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
0.82 in
Thickness
0.036 in
Depth
4"

Details

Item
Cable Tie
Cable Tie Style
Reel-Fed
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Standards
UL Listed, UL Recognized, CSA Certified, CE Compliant
No. of Pieces
5000
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Application
For Automated Tooling
Additional Information
Cross Section: Miniature, Locking Style: Locking, 2 Reels of 5000 Ties / ctn

Description

Cable Tie,Min,4 In.,Nat,PK5000, Package Quantity 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.