Shop All Cable Ties
Panduit
Cable Tie, Min, 5.6", Wr Bl, PK1000
Mfr # PLT1.5M-M0
Zoro # G0417205
product price: $91.59
/pk 1000, $0.09/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.6
- Color Black
- Width 0.09"
- Tensile Strength 18 lb
- Max. Bundle Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1.5M-M0
- Zoro # G0417205
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 5.6 |
Width | 0.09" |
Max. Bundle Dia. | 1-1/4 in |
Overall Length | 5.6 in |
Details
Color | Black |
Item | Cable Tie,Min,5.6",Wr Bl,PK1000 |
Tensile Strength | 18 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, UL 62275 Compliant |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV, Weather |
UL Type | 2; 21 |
Thickness | 40 mil |
Product Material | Nylon 6.6 |
Product Color | Black |
Minimum Loop Tensile Strength | 18 lb |
Product Name | Pan-Ty Cable Tie |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Line | Pan-Ty |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie,Min,5.6 In.,Wr Bl,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At150F1022 50Va Transformer (AT150F1022)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (6T5F)
- SIEMENS Auxiliary Contact Kit, 1NO/1NC, 10A, 240V (HA161234)
- TRIPP LITE Cat6 Cable Assembly Unshielded M/F 18In (N237-F18N-WHSH)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 23.4 (594m (MLT6EH-LP)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT3I-X0)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100 (BT2I-C)
- PANDUIT 27-39/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT8LH-C)
- PANDUIT MLT Tie, 321 SS, Heavy, 7.9 (201mm), .01 (MLT2H-LP321)
- PANDUIT Cable Tie, Std, Rel, 7.4", Or, PK1000 (PRT2S-M3)
- Panduit Cable Ties