Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, Mnt, Epoxyapplied, Nat, PK100

  • Mfr # EMS-A-C

  • Zoro # G1150385


product price: $94.29
/pk 100, $0.94/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Nylon 6.6
Width
0.98"
Height
0.26"
Static Load Capacity (kg)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMS-A-C
Zoro #
G1150385
UPC #
74983580156
Country of Origin
United States

Dimensions

Width
0.98"
Height
0.26"
Overall Width (mm)
24.9
Overall Length (mm)
6.6
Overall Length (In.)
0.26
Overall Height (In.)
0.98
Overall Height (mm)
24.9
Overall Width (In.)
0.98
Depth
0.98"
Overall Length
0.26 in

Details

Item
Cable Tie,Mnt,Epoxyapplied,Nat,PK100
Color
Natural
Material
Nylon 6.6
Static Load Capacity (kg)
4.5
Minimum Operating Temperature (°F)
-76
For Use With
Miniature, Intermediate, Standard Cross-section Cable Ties
Maximum Operating Temperature (°F)
185
Maximum Operating Temperature (°C)
85
Minimum Operating Temperature (°C)
-60
Mount Method
Two-Part Epoxy
Product Type
Cable Tie Mount
Environment
Indoor
Application
Epoxy Applied Mounts to Secure Wire/Cable to Most Surfaces
Static Load Capacity (lb)
10
Product Name
Epoxy Applied Cable Tie Mount
Cable Manager Type
Cable Tie Mount
Additional Information
Environment: Indoors, Adhesive Type: EMA Epoxy
Product Material
Nylon
Product Color
Natural
Max Operating Temperature
85 degrees celsius
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-60 degrees celsius

Description

Cable Tie,Mnt,Epoxyapplied,Nat,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.