Zoro Homepage

Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100

  • Mfr # PWMS-H25-C

  • Zoro # G0417880


product price: $53.45
/pk 100, $0.53/ea

Key Features

Size
0.71 in L x 0.37 in W x 0.62 in H
Color
Natural
Material
Nylon 6/6
Standards
RoHS Compliant, UL E136577
Temp. Range
-76 Degrees to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWMS-H25-C
Zoro #
G0417880
UPC #
-
Country of Origin
United States

Dimensions

Size
0.71 in L x 0.37 in W x 0.62 in H
Height
0.62 in
Width
0.37 in
Length
0.71 in
Push In Mount Hole Size
0.25 in
Slot Height
0.06 in
Slot Width
0.2 in
Length (Straight Wireway)
0.71 in

Details

Item
Arrowhead Mount with Wings
Color
Natural
Material
Nylon 6/6
Standards
RoHS Compliant, UL E136577
Temp. Range
-76 Degrees to 185 Degrees F
Mounting Method
Push Mount
Flame Retardant
No
For Use With
Miniature, Intermediate and Standard Cable Ties
Push Mount Style
Arrowhead with Wings
Min. Temp. Rating
-76 Degrees F
Metal Detectable
No
Max. Temp. Rating
185 Degrees F

Description

Arrowhead Mount with Wings, Push Mount Style Arrowhead with Wings, Slot Width 0.2 in, Slot Height 0.06 in, Push Mount, Material Nylon 6/6, Color Natural, Length 0.71 in, Width 0.37 in, Height 0.62 in, 0.71 in L x 0.37 in W x 0.62 in H, Temp. Range -76 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Push In Mount Hole Size 0.25 in, Standards RoHS Compliant, UL E136577, Max. Temp. Rating 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.