Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Mount, .31" (7.9mm) Stud, Weat

  • Mfr # TMSTLHS8-M0

  • Zoro # G2803564


product price: $296.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon 6.6
Width
0.48 in
Indoor/Outdoor
Indoor/Outdoor
Temp. Range
-60 to 85°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMSTLHS8-M0
Zoro #
G2803564
UPC #
7498352886
Country of Origin
Germany

Dimensions

Width
0.48 in
Length
1-1/4 in
Height
0.95"
Depth
1.25"
Overall Length
1.25 in

Details

Item
Cable Tie Mount
Color
Black
Material
Nylon 6.6
Indoor/Outdoor
Indoor/Outdoor
Temp. Range
-60 to 85°C
Tensile Strength
120 lb
Mounting Method
Stud
Application
To Route and Secure Heavy Wire, Cable, Hydraulics and Coolant Hoses in the Oem, Aerospace, Marine, Heavy Truck and Automotive Markets
Resists
UV, Weather
Product Color
Black
Additional Information
Screw Size: 5/16 (M8), Environment: Outdoors, Used With Cable Ties: M, I, S, HS, LH
Certifications & Standards
RoHS, UL94 V-2
Product Material
Nylon 6.6
Product Type
Cable Tying
Cable Manager Type
Cable Tie Mount
Product Name
Cable Tie Mount for Threaded Stud
Max Operating Temperature
85 degrees celsius
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-60 degrees celsius

Description

Cable Tie Mount, .31" (7.9mm) Stud, Weather Resistant Nylon, BL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.