Zoro Homepage

Cable Tie Mount, #6 Screw (M3), 1.12"x1.

  • Mfr # ABM112-S6-C

  • Zoro # G2752875


product price: $92.69
/pk 100, $0.93/ea
Free Shipping & Returns

Key Features

Color
White
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Standards
UL94 V-2; UL Recognized
Length
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABM112-S6-C
Zoro #
G2752875
UPC #
7498364274
Country of Origin
United States

Dimensions

Length
1.12 in
Width
1.12 in
Height
0.16"
Depth
0.16"
Overall Length
1.12 in

Details

Item
Cable Tie Mount
Color
White
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Standards
UL94 V-2; UL Recognized
Application
For Miniature, Intermediate and Standard Cables Ties
Mounting Method
Screw
Temp. Range
-60 to 85°C
Product Name
4-Way Mounts Without Adhesive
Product Material
Nylon 6.6
Product Color
White
Certifications & Standards
RoHS, UL94 V-2, UL
Additional Information
Environment: Indoors, Used With Cable Ties: M, I, S
Cable Manager Type
Cable Tie Mount
Product Type
Cable Tying
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-40 degrees celsius
Max Operating Temperature
85 degrees celsius

Description

Cable Tie Mount, #6 Screw (M3), 1.12"x1.12" (28.5mm x 28.5mm), WH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.