Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, Mount, .62" W, 1/4 Screw, PK100

  • Mfr # TM3S25-C

  • Zoro # G0417844


product price: $77.15
/pk 100, $0.77/ea
Sold in multiples of 5 for $385.75
Free Shipping & Returns

Key Features

Size
0.87 in L x 0.62 in W x 0.38 in H
Color
Natural
Material
Nylon 6/6
Standards
CE Compliant, RoHS Compliant, UL E136577
Temp. Range
-76 Degrees to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3S25-C
Zoro #
G0417844
UPC #
-
Country of Origin
United States

Dimensions

Size
0.87 in L x 0.62 in W x 0.38 in H
Height
0.38 in
Length
0.87 in
Slot Height
0.09 in
Width
0.62 in
Slot Width
0.32 in
Screw Mount Hole Size
0.25 in
Length (Straight Wireway)
0.87 in

Details

Item
Saddle Cable Tie Base
Color
Natural
Material
Nylon 6/6
Standards
CE Compliant, RoHS Compliant, UL E136577
Temp. Range
-76 Degrees to 185 Degrees F
Clip Type
Two-Way
Mounting Method
Screw Mount
Number of Entries
2
Max. Temp. Rating
185 Degrees F
Screw Mount Style
Saddle
Min. Temp. Rating
-76 Degrees F
For Use With
Miniature, Intermediate and Standard Cable Ties
Metal Detectable
No
Flame Retardant
No

Description

Saddle Cable Tie Base, Number of Entries 2, Screw Mount Style Saddle, Slot Width 0.32 in, Slot Height 0.09 in, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.87 in, Width 0.62 in, Height 0.38 in, 0.87 in L x 0.62 in W x 0.38 in H, Temp. Range -76 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Screw Mount Hole Size 0.25 in, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.