Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, Mount, Adh, .75"x.75", Wht, PK100

  • Mfr # ABMM-A-C

  • Zoro # G0418510


product price: $87.89
/pk 100, $0.88/ea
Free Shipping & Returns

Key Features

Size
0.75 in L x 0.75 in W x 0.18 in H
Color
White
Material
ABS
Temp. Range
-20 Degrees to 120 Degrees F
Standards
CE Compliant, RoHS Compliant, UL E136577
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABMM-A-C
Zoro #
G0418510
UPC #
-
Country of Origin
United States

Dimensions

Size
0.75 in L x 0.75 in W x 0.18 in H
Width
0.75 in
Height
0.18 in
Length
0.75 in
Slot Width
0.17 in
Slot Height
0.07 in
Length (Straight Wireway)
0.75 in
Overall Length (mm)
19.1
Overall Width (In.)
0.75
Overall Width (mm)
19.1
Overall Length (In.)
0.75
Maximum Compatible Panel Thickness (In.)
0.04
Overall Height (mm)
4.6
Maximum Compatible Panel Thickness (mm)
1
Overall Height (In.)
0.18
Depth
0.75"

Details

Item
Cable Tie Mounting Base
Color
White
Material
ABS
Temp. Range
-20 Degrees to 120 Degrees F
Standards
CE Compliant, RoHS Compliant, UL E136577
Mounting Method
Adhesive Mount
Clip Type
Four-Way
Flame Retardant
No
Number of Entries
4
Max. Temp. Rating
120 Degrees F
Min. Temp. Rating
-20 Degrees F
Metal Detectable
No
For Use With
Miniature and Intermediate Cable Ties
Static Load Capacity (lb)
0.3
Maximum Operating Temperature (°F)
120
Product Type
Cable Tie Mount
Static Load Capacity (kg)
0.136
Minimum Operating Temperature (°F)
-20
Maximum Operating Temperature (°C)
49
Environment
Indoor
Minimum Operating Temperature (°C)
-29
Mount Method
Rubber Adhesive Tape
Additional Information
</p>Environment: Indoors</p>
Cable Manager Type
Cable Tie Mount
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Name
4-Way Adhesive Backed Cable Tie Mounts
Product Color
White
Standards Met
CE Compliant, UL Recognized: E136577, RoHS Compliant
Minimum Operating Temperature (°F)
-20
Maximum Operating Temperature (°C)
49
Minimum Operating Temperature (°C)
-29
Maximum Operating Temperature (°F)
120

Description

Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.17 in, Slot Height 0.07 in, Adhesive Mount, Material ABS, Color White, Length 0.75 in, Width 0.75 in, Height 0.18 in, 0.75 in L x 0.75 in W x 0.18 in H, Temp. Range -20 Degrees to 120 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature and Intermediate Cable Ties, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 120 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.