Zoro Homepage

Cable Tie, Mount, Adh, .75x.75in, Wh, PK500

  • Mfr # ABMM-A-D

  • Zoro # G0418580


product price: $303.99
/pk 500, $0.61/ea
Free Shipping & Returns

Key Features

Size
0.75 in L x 0.75 in W x 0.18 in H
Color
White
Material
ABS
Standards
CE Compliant, RoHS Compliant, UL E136577
Temp. Range
-20 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABMM-A-D
Zoro #
G0418580
UPC #
-
Country of Origin
United States

Dimensions

Size
0.75 in L x 0.75 in W x 0.18 in H
Height
0.18 in
Width
0.75 in
Length
0.75 in
Slot Width
0.17 in
Slot Height
0.06 in
Length (Straight Wireway)
0.75 in

Details

Item
Cable Tie Mounting Base
Color
White
Material
ABS
Standards
CE Compliant, RoHS Compliant, UL E136577
Temp. Range
-20 Degrees to 120 Degrees F
Metal Detectable
No
For Use With
Miniature and Intermediate Cable Ties
Clip Type
Four-Way
Mounting Method
Adhesive Mount
Flame Retardant
No
Number of Entries
4
Max. Temp. Rating
120 Degrees F
Min. Temp. Rating
-20 Degrees F

Description

Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.17 in, Slot Height 0.06 in, Adhesive Mount, Material ABS, Color White, Length 0.75 in, Width 0.75 in, Height 0.18 in, 0.75 in L x 0.75 in W x 0.18 in H, Temp. Range -20 Degrees to 120 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature and Intermediate Cable Ties, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 120 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.