Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Mount, Adhesive Backed, PK100

  • Mfr # ABM100-A-C

  • Zoro # G0760702


product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns

Key Features

Size
1 in L x 1 in W x 0.24 in H
Color
White
Material
Nylon 6.6
Width
1"
Indoor/Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABM100-A-C
Zoro #
G0760702
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in L x 1 in W x 0.24 in H
Width
1"
Length
1"
Height
0.24 in
Slot Height
0.06 in
Slot Width
0.2 in
Length (Straight Wireway)
1 in
Depth
1"
Mounting Hole Thread Size
#6
Overall Length (mm)
25.4
Overall Height (In.)
0.24
Overall Width (In.)
1
Overall Height (mm)
6.1
Overall Length (In.)
1
Overall Width (mm)
50.3

Details

Item
Cable Tie Mount
Color
White
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Basic Material
Plastic
Tensile Strength
0.5 lb.
Features
Used With Cable Ties: Miniature, Intermediate, StandardEnvironment: Indoors
Standards
RoHS Compliant
Metal Detectable
No
Temp. Range
-20 Degrees to 120 Degrees F
Application
For Miniature, Intermediate and Standard Cables Ties
Flame Retardant
No
Mounting Method
Adhesive Mount
Clip Type
Four-Way
For Use With
Miniature, Intermediate and Standard Cable Ties
Number of Entries
4
Max. Temp. Rating
120 Degrees F
Min. Temp. Rating
-20 Degrees F
Additional Information
</li> </ul>Used With Cable Ties: Miniature, Intermediate, Standard</li><li>Environment: Indoors</li></ul>
Product Type
Cable Tying
Product Material
Nylon
Cable Manager Type
Cable Tie Mount
Product Name
4-Way Adhesive Backed Cable Tie Mount
Product Color
White
Maximum Operating Temperature (°C)
49
Standards Met
RoHS Compliant
Minimum Operating Temperature (°F)
-20
Static Load Capacity (kg)
0.227
Minimum Operating Temperature (°C)
-29
Mount Method
Rubber Adhesive Tape
Maximum Operating Temperature (°F)
120
Environment
Indoor
Static Load Capacity (lb)
0.5
Minimum Operating Temperature (°F)
-20
Minimum Operating Temperature (°C)
-29
Maximum Operating Temperature (°F)
120
Maximum Operating Temperature (°C)
49

Description

Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.2 in, Slot Height 0.06 in, Adhesive Mount, Material Nylon 6/6, Color White, Length 1 in, Width 1 in, Height 0.24 in, 1 in L x 1 in W x 0.24 in H, Temp. Range -20 Degrees to 120 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards RoHS Compliant, Max. Temp. Rating 120 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.