Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Mount, Adhesive Backed, PK100

  • Mfr # SGABM25-AV-C300

  • Zoro # G0793532


product price: $185.99
/pk 100, $1.86/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Heat Stabilized Weather Resistant Nylon 6.6
Basic Material
Plastic
Width
1"
Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGABM25-AV-C300
Zoro #
G0793532
UPC #
74983195718
Country of Origin
United States

Dimensions

Width
1"
Length
1"
Overall Length
1 in
Height
0.33 in

Details

Item
Cable Tie Mount
Color
Black
Material
Heat Stabilized Weather Resistant Nylon 6.6
Basic Material
Plastic
Indoor/Outdoor
Outdoor
Resists
Heat, UV
Standards
CE Compliant
Temp. Range
-35 to 93°C
Mounting Method
Adhesive
Application
For Securing Wires and Cables in Alternative Energy, Mass-Transit Rail, Control Panel, Marine, Heavy Equipment, White Goods and Automotive Industries
Max Operating Temperature
93 degrees celsius
Min Operating Temperature
-35 degrees celsius
Product Class
Wire Routing, Management & Protection

Description

Cable Tie Mount,Adhesive Backed,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.