Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Mount, Adhesive Backed, PK1000

  • Mfr # ABM1M-A-M

  • Zoro # G0761131


product price: $457.99
/pk 1000, $0.46/ea
Free Shipping & Returns

Key Features

Size
0.5 in L x 0.5 in W x 0.15 in H
Color
White
Material
Nylon 6.6
Length
1/2"
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABM1M-A-M
Zoro #
G0761131
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5 in L x 0.5 in W x 0.15 in H
Length
1/2"
Width
1/2"
Height
0.15 in
Slot Height
0.06 in
Slot Width
0.12 in
Length (Straight Wireway)
0.5 in

Details

Item
Cable Tie Mount
Color
White
Material
Nylon 6.6
Tensile Strength
0.13 lb.
Indoor/Outdoor
Indoor
Basic Material
Plastic
Temp. Range
-20 Degrees to 120 Degrees F
Standards
CE Compliant, RoHS Compliant, UL Recognized
Metal Detectable
No
Flame Retardant
No
Mounting Method
Adhesive Mount
Clip Type
Four-Way
For Use With
Miniature, Intermediate and Standard Cable Ties
Number of Entries
4
Min. Temp. Rating
-20 Degrees F
Max. Temp. Rating
120 Degrees F

Description

Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.12 in, Slot Height 0.06 in, Adhesive Mount, Material Nylon 6/6, Color White, Length 0.5 in, Width 0.5 in, Height 0.15 in, 0.5 in L x 0.5 in W x 0.15 in H, Temp. Range -20 Degrees to 120 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards CE Compliant, RoHS Compliant, UL Recognized, Max. Temp. Rating 120 Degrees F, Min. Temp. Rating -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.