Cable Tie Mount, Adhesive Backed, PK1000
Mfr # ABM1M-AT-M0
Zoro # G0761140
product price: $485.37
/pk 1000, $0.49/ea
Free Shipping & Returns
Key Features
Size
0.5 in L x 0.5 in W x 0.15 in H
Color
Black
Material
Weather Resistant Nylon 6.6
Width
1/2"
Indoor/Outdoor
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABM1M-AT-M0
Zoro #
G0761140
UPC #
-
Country of Origin
United States
Dimensions
Size
0.5 in L x 0.5 in W x 0.15 in H
Width
1/2"
Length
1/2"
Height
0.15 in
Slot Width
0.12 in
Slot Height
0.06 in
Length (Straight Wireway)
0.5 in
Details
Item
Cable Tie Mount
Color
Black
Material
Weather Resistant Nylon 6.6
Indoor/Outdoor
Outdoor
Basic Material
Plastic
Tensile Strength
0.13 lb.
Temp. Range
-20 Degrees to 179 Degrees F
Metal Detectable
No
Standards
CE Compliant, RoHS Compliant, UL Recognized
Flame Retardant
No
Mounting Method
Adhesive Mount
For Use With
Miniature, Intermediate and Standard Cable Ties
Clip Type
Four-Way
Min. Temp. Rating
-20 Degrees F
Number of Entries
4
Max. Temp. Rating
179 Degrees F
Description
Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.12 in, Slot Height 0.06 in, Adhesive Mount, Material Nylon 6/6, Color Black, Length 0.5 in, Width 0.5 in, Height 0.15 in, 0.5 in L x 0.5 in W x 0.15 in H, Temp. Range -20 Degrees to 179 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards CE Compliant, RoHS Compliant, UL Recognized, Max. Temp. Rating 179 Degrees F, Min. Temp. Rating -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.