Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Mount, Adhesive Backed, PK50

  • Mfr # ABM3H-A-L

  • Zoro # G0760833


product price: $78.29
/pk 50, $1.57/ea
Free Shipping & Returns

Key Features

Color
White
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Length
1-1/2"
Tensile Strength
1.13 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABM3H-A-L
Zoro #
G0760833
UPC #
74983584727
Country of Origin
United States

Dimensions

Length
1-1/2"
Width
1-1/2"
Height
0.25"
Depth
1.50"
Overall Length
1.5 in

Details

Item
Cable Tie Mount
Color
White
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Tensile Strength
1.13 lb.
Basic Material
Plastic
Temp. Range
-29 to 49°C
Features
Environment: IndoorsUsed With Cable Tie:MiniatureIntermediateStandardHeavy-StandardLight-HeavyHeavyMiniature Hook & Loop
Standards
UL Recognized, CE Compliant
Application
For Miniature, Intermediate and Standard Cables Ties
Mounting Method
Adhesive
Additional Information
Environment: IndoorsUsed With Cable Tie: Miniature, Intermediate, Standard, Heavy-Standard, Light-Heavy, Heavy, Miniature Hook & Loop
Product Type
Cable Tying
Product Material
Nylon
Cable Manager Type
Cable Tie Mount
Product Name
4-Way Adhesive Backed Cable Tie Mount
Product Color
White
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-29 degrees celsius
Max Operating Temperature
49 degrees celsius

Description

Cable Tie Mount,Adhesive Backed,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.