Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Mount, Adhesive Backed, PK500

  • Mfr # ABM100-A-D20

  • Zoro # G0760739


product price: $378.99
/pk 500, $0.76/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon 6.6
Basic Material
Plastic
Width
1"
Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABM100-A-D20
Zoro #
G0760739
UPC #
7498353202
Country of Origin
United States

Dimensions

Width
1"
Length
1"
Height
0.20"
Overall Length
1 in

Details

Item
Cable Tie Mount
Color
Black
Material
Nylon 6.6
Basic Material
Plastic
Tensile Strength
0.5 lb.
Indoor/Outdoor
Indoor
Temp. Range
-29 to 49°C
Application
For Miniature, Intermediate and Standard Cables Ties
Mounting Method
Adhesive
Product Name
ABM100-A-D20 Cable Tie Mount
Product Material
Nylon 6.6
Product Color
Black
Product Type
Cable Tying
Cable Manager Type
Cable Tie Mount
Min Operating Temperature
-29 degrees celsius
Product Class
Wire Routing, Management & Protection
Max Operating Temperature
49 degrees celsius

Description

Cable Tie Mount,Adhesive Backed,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.