Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Mount, Connector Ring, PK1000

  • Mfr # CR4H-M

  • Zoro # G0764799


product price: $326.99
/pk 1000, $0.33/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Nylon 6.6
Width
0.30"
Overall Length
0.57 in
Depth
0.57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR4H-M
Zoro #
G0764799
UPC #
74983600212
Country of Origin
United States

Dimensions

Width
0.30"
Overall Length
0.57 in
Depth
0.57"
Height
0.36"
Overall Length (mm)
14.6
Overall Height (mm)
7.6
Overall Height (In.)
0.3
Overall Length (In.)
0.57
Overall Width (mm)
9.1
Overall Width (In.)
0.36

Details

Item
Cable Tie Mount,Connector Ring,PK1000
Color
Natural
Material
Nylon 6.6
For Use With
Cable Ties : M, I, S, HS, LH
Application
Connect Multiple Cable Bundles
Maximum Operating Temperature (°F)
185
Maximum Installation Temperature (°C)
85
Minimum Operating Temperature (°C)
-60
Minimum Installation Temperature (°F)
-4
Environment
Indoor
Maximum Operating Temperature (°C)
85
Minimum Installation Temperature (°C)
-20
Maximum Installation Temperature (°F)
185
Mount Method
Cable Tie
Resistance Properties
Heat and Wear Resistance
Minimum Operating Temperature (°F)
-76
Product Type
Connector Ring
Product Name
Closed Cable Tie Connector Ring
Product Color
Natural
Product Material
Nylon
Additional Information
Environment: Indoors
Cable Manager Type
Cable Tie Mount
Product Class
Cable & Wire Ties, Mounts & Straps
Max Operating Temperature
85 degrees celsius
Min Operating Temperature
-60 degrees celsius

Description

Cable Tie Mount,Connector Ring,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.