Zoro Homepage

Cable Tie Mount, Control Switch, PK100

  • Mfr # CPM87S-C

  • Zoro # G0764771


product price: $84.59
/pk 100, $0.85/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Zinc-Plated Steel
Width
0.89"
Height
0.17"
Overall Length
2.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPM87S-C
Zoro #
G0764771
UPC #
7498360085
Country of Origin
United States

Dimensions

Width
0.89"
Height
0.17"
Overall Length
2.01 in
Depth
2.01"
Overall Height (mm)
4.2
Overall Width (mm)
28.8
Overall Width (In.)
1.1
Overall Length (In.)
2.01
Overall Height (In.)
0.166
Overall Length (mm)
51.1

Details

Item
Cable Tie Mount,Control Switch,PK100
Color
Silver
Material
Zinc-Plated Steel
For Use With
Miniature, Intermediate, Standard Cable Ties
Application
(1) Installed Behind Control Panel Switch(2) Ideal for High Strain Areas Where Cable Is Routed From Panel To Panel Door(3) Compatible With Most Control Panel Switch Designs
Mount Method
Directly to surface
Minimum Loop Tensile Strength (N)
222
Product Type
Cable Tie Mount
Environment
Indoor
Minimum Loop Tensile Strength (lb)
50
Note
Installed behind control panel switch. Compatible with most control panel switch designs.
Cable Manager Type
Cable Tie Mount
Product Name
Control Panel Switch Cable Tie Mount
Additional Information
Environment: Indoors
Product Material
Steel
Product Class
Wire Routing, Management & Protection

Description

Cable Tie Mount,Control Switch,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.