Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Mount, Masonry Push Barb, PK50

  • Mfr # MPMH38-L0

  • Zoro # G0779383


product price: $49.99
/pk 50, $1.00/ea

Key Features

Color
Black
For Use With
Miniature, Intermediate, Standard, Light Heavy, Heavy Cross-Section Ties
Material
Weather Resistant Nylon 6.6
Height
0.30"
Width
0.57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPMH38-L0
Zoro #
G0779383
UPC #
7498358837
Country of Origin
United States

Dimensions

Height
0.30"
Width
0.57"
Overall Length
1.2 in
Overall Height (mm)
13.5
Overall Height (In.)
0.53
Overall Length (In.)
1.49
Overall Width (In.)
0.55
Overall Width (mm)
14
Overall Length (mm)
37.9

Details

Item
Cable Tie Mount,Masonry Push Barb,PK50
Color
Black
For Use With
Miniature, Intermediate, Standard, Light Heavy, Heavy Cross-Section Ties
Material
Weather Resistant Nylon 6.6
Application
Masonry Push Mounts Used to Secure Wire, Cable or Tubing to Masonry Surfaces
Minimum Operating Temperature (°C)
-60
Maximum Operating Temperature (°F)
185
Mount Method
Fir Tree Mount
Environment
Indoor/Outdoor
Minimum Operating Temperature (°F)
-76
Product Type
Cable Tie Mount
Maximum Operating Temperature (°C)
85
Product Color
Black
Cable Manager Type
Cable Tie Mount
Product Line
Push Barb
Product Material
Nylon
Product Name
Masonry Push Barb Cable Tie Mount
Additional Information
Environment: Outdoors
Max Operating Temperature
85 degrees celsius
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-60 degrees celsius

Description

Cable Tie Mount,Masonry Push Barb,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.