Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Mount, Metal Detectable Polypr

  • Mfr # TM3S10-C186

  • Zoro # G2795870


product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns

Key Features

Color
Dark Blue
Material
Polypropylene
Temp. Range
-40 to 115°C
Length
0.87 in
Width
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3S10-C186
Zoro #
G2795870
UPC #
7498311511
Country of Origin
Costa Rica

Dimensions

Length
0.87 in
Width
0.61 in
Overall Length
0.86 in

Details

Item
Cable Tie Mount
Color
Dark Blue
Material
Polypropylene
Temp. Range
-40 to 115°C
Mounting Method
Screw
Standards
UL 94-HB
Indoor/Outdoor
Indoor
Application
Cable Bundling
Resists
Chemical
Product Material
Polypropylene
Product Color
Dark Blue
Cable Manager Type
Cable Tie Mount
Product Name
Cable Tie Mount
Product Type
Cable Tying
Min Operating Temperature
-60 degrees celsius
Max Operating Temperature
85 degrees celsius
Product Class
Wire Routing, Management & Protection

Description

Cable Tie Mount, Metal Detectable Polypropylene, Dark Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.