Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Mount, No.6 Screw, PK200

  • Mfr # ABM3H-S6-T

  • Zoro # G0760888


product price: $210.99
/pk 200, $1.05/ea
Free Shipping & Returns

Key Features

Color
White
Material
Nylon 6.6
Length
1-1/2"
Indoor/Outdoor
Indoor
Width
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABM3H-S6-T
Zoro #
G0760888
UPC #
7498358474
Country of Origin
United States

Dimensions

Length
1-1/2"
Width
1-1/2"
Depth
1.50"
Height
0.21"
Overall Length
1.5 in

Details

Item
Cable Tie Mount
Color
White
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Basic Material
Plastic
Temp. Range
-60 to 85°C
Standards
UL94 V-2; UL Recognized
Mounting Method
Screw
Application
For Miniature, Intermediate and Standard Cables Ties
Product Name
4-Way Mounts Without Adhesive
Product Type
Cable Tying
Certifications & Standards
UL94 V-2, CE, RoHS
Additional Information
Environment: Indoors, Used With Cable Ties: M, I, S, HS, LH, H & HLM
Product Material
Nylon 6.6
Cable Manager Type
Cable Tie Mount
Product Color
White
Max Operating Temperature
85 degrees celsius
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-40 degrees celsius

Description

Cable Tie Mount,No.6 Screw,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.